JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Keystock, Under, 1m L, 22 x 22mm

VALUE BRAND| Zoro #: G2310892| Mfr #: WWG3022221000

$70.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310892 Mfr #: WWG3022221000
Type: UndersizedApplication: Make Your Own Key
Item: Key StockRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 22 x 22mm
Material: Low Carbon SteelLength: 1m
Finish: PlainFeatures: Magnetic
Thickness Tolerance: -0.052mmLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Metric, Low Carbon Steel, Plain Finish, Length 1 M, 22 x 22mm, -0.052mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.