Keystock, Under, 1m L, 25 x 25mm

VALUE BRAND| Zoro #: G1688827| Mfr #: WWG3025251000

$85.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688827 Mfr #: WWG3025251000
Item: Key StockType: Undersized
Application: Make Your Own KeyThickness Tolerance: -0.052mm
Length Tolerance: -0.005mmRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 25 x 25mm
Material: Low carbon steelLength: 1m
Finish: PlainFeatures: Magnetic
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Metric, Low Carbon Steel, Plain Finish, Length 1 M, 25 x 25mm, -0.052mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.