Keystock, Under, 1x1 In, 36 In L

VALUE BRAND| Zoro #: G1321731| Mfr #: WWG311000100036

$35.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Corrosion Resistant
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1321731 Mfr #: WWG311000100036
Type: UndersizedApplication: Make Your Own Key
Rockwell Hardness: B86Material: Low carbon steel
Item: Key StockSize: 1 x 1"
Length: 36"Finish: zinc
Features: Corrosion ResistantThickness Tolerance: 0.0002"
Length Tolerance: -0.125Tensile Strength (PSI): 65, 000
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Size 1 x 1 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 65,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews