Keystock, Under, 1x1 In, 72 In L

VALUE BRAND| Zoro #: G1142592| Mfr #: WWG301000100072

$37.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142592 Mfr #: WWG301000100072
Item: Key StockApplication: Make Your Own Key
Type: UndersizedRockwell Hardness: B86
Tensile Strength (PSI): 65, 000Size: 1 x 1"
Material: Low Carbon SteelLength: 72"
Finish: PlainFeatures: -
Thickness Tolerance: -Length Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 1 x 1 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 65, 000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.