Keystock, Under, 3/16x3/16 In, 72 In L

VALUE BRAND| Zoro #: G2196047| Mfr #: WWG300187018772

$3.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196047 Mfr #: WWG300187018772
Rockwell Hardness: B86Item: Key Stock
Material: Low Carbon SteelApplication: Make Your Own Key
Type: UndersizedThickness Tolerance: -
Length Tolerance: +/-0.250"Tensile Strength (PSI): 70, 000
Size: 3/16 x 3/16"Length: 72"
Finish: PlainFeatures: -
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 3/16 x 3/16 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70, 000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.