JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Under, 3/16x3/16 In, 72 In L

VALUE BRAND| Zoro #: G2364713| Mfr #: WWG310187018772

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364713 Mfr #: WWG310187018772
Application: Make Your Own KeyType: Undersized
Item: Key StockThickness Tolerance: 0.0002"
Length Tolerance: +/-0.250"Rockwell Hardness: B86
Tensile Strength (PSI): 70, 000Size: 3/16 x 3/16"
Material: Low carbon steelLength: 72"
Finish: zincFeatures: Corrosion Resistant
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 3/16 x 3/16 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.