KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 3/16x3/16 In, 72 In L

VALUE BRAND| Zoro #: G0637707| Mfr #: WWG700187018772

$17.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 72"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637707 Mfr #: WWG700187018772
Type: UndersizedLength: 72"
Rockwell Hardness: B86Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -
Size: 3/16 x 3/16"Tensile Strength (PSI): 70,000
Material: 18-8 Stainless SteelLength Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, 18-8 Stainless Steel, Finish Plain, Length 72 In., Size 3/16 x 3/16 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Mildly Magnetic, Application Make Your Own Key

Reviews