KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 3/4x3/4 In, 72 In L

VALUE BRAND| Zoro #: G1910684| Mfr #: WWG300750075072

$32.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 72"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910684 Mfr #: WWG300750075072
Type: UndersizedLength: 72"
Rockwell Hardness: B86Item: Key Stock
Finish: PlainFeatures: -
Application: Make Your Own KeyThickness Tolerance: -
Size: 3/4 x 3/4"Tensile Strength (PSI): 70,000
Material: Low carbon steelLength Tolerance: +/-0.250"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 3/4 x 3/4 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Reviews