Keystock, Under, 36 In L, 1 x 1 In

VALUE BRAND| Zoro #: G1961337| Mfr #: WWG301000100036

$16.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961337 Mfr #: WWG301000100036
Application: Make Your Own KeyLength: 36"
Tensile Strength (PSI): 64, 000Rockwell Hardness: B85
Features: MagneticLength Tolerance: -0.125"
Material: Low carbon steelItem: Key Stock
Finish: PlainThickness Tolerance: -0.003"
Type: UndersizedSize: 1 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1 x 1 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.