Keystock, Under, 36 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G1315045| Mfr #: WWG700500050036

$30.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315045 Mfr #: WWG700500050036
Item: Key StockApplication: Make Your Own Key
Features: Mildly MagneticFinish: Plain
Material: 18-8 Stainless SteelSize: 1/2 x 1/2"
Length: 36"Thickness Tolerance: -0.002"
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: UndersizedTensile Strength (PSI): 35, 000
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 36 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.