Keystock, Under, 36 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G1747821| Mfr #: WWG800500050036

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747821 Mfr #: WWG800500050036
Length Tolerance: -0.125"Rockwell Hardness: B95
Finish: PlainItem: Key Stock
Material: 316 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Thickness Tolerance: -0.002"
Size: 1/2 x 1/2"Length: 36"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.