Keystock, Under, 36 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G1161946| Mfr #: WWG700250025036

$10.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161946 Mfr #: WWG700250025036
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Size: 1/4 x 1/4"
Thickness Tolerance: -0.002"Length: 36"
Length Tolerance: -0.125"Rockwell Hardness: B80
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 36 In, 1/4 x 1/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.