JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 36 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G1894435| Mfr #: WWG800250025036

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894435 Mfr #: WWG800250025036
Type: UndersizedApplication: Make Your Own Key
Features: Mildly MagneticRockwell Hardness: B95
Finish: PlainTensile Strength (PSI): 35, 000
Item: Key StockMaterial: 316 stainless steel
Thickness Tolerance: -0.002"Length Tolerance: -0.125"
Size: 1/4 x 1/4"Length: 36"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 1/4 x 1/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.