Keystock, Under, 36 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G1082566| Mfr #: WWG300125012536

$1.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082566 Mfr #: WWG300125012536
Finish: PlainLength Tolerance: -0.125"
Item: Key StockRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Application: Make Your Own Key
Length: 36"Material: Low carbon steel
Features: MagneticThickness Tolerance: -0.002"
Type: UndersizedSize: 1/8 x 1/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1/8 x 1/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.