KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 36 In L, 2 x 2 In

VALUE BRAND| Zoro #: G0762885| Mfr #: WWG302000200036

$147.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 36"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762885 Mfr #: WWG302000200036
Type: UndersizedLength: 36"
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.004"
Size: 2 x 2"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 2 x 2 In, -0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews