Keystock, Under, 36 In L, 3/16x3/16

VALUE BRAND| Zoro #: G1558925| Mfr #: 175402

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558925 Mfr #: 175402
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: UndersizedTensile Strength (PSI): 35, 000
Size: 3/16 x 3/16"Length: 36"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 36 In, 3/16 x 3/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35, 000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.