Keystock, Under, 36 In L, 3/16x3/16

VALUE BRAND| Zoro #: G0952366| Mfr #: WWG800187018736

$16.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952366 Mfr #: WWG800187018736
Length Tolerance: -0.125"Rockwell Hardness: B95
Finish: PlainItem: Key Stock
Material: 316 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Thickness Tolerance: -0.002"
Size: 3/16 x 3/16"Length: 36"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 3/16 x 3/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35, 000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.