Keystock, Under, 36 In L, 3/4 x 3/4

VALUE BRAND |Zoro #: G1749316|Mfr #: WWG800750075036

$125.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749316 Mfr #: WWG800750075036
Length Tolerance: -0.125"Rockwell Hardness: B95
Finish: PlainItem: Key Stock
Material: 316 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Thickness Tolerance: -0.002"
Size: 3/4 x 3/4"Length: 36"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 3/4 x 3/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35, 000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15% when you sign up for Z-mail.