Keystock, Under, 36 In L, 3/8 x 3/8

VALUE BRAND| Zoro #: G2175223| Mfr #: WWG800375037536

$65.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Mildly Magnetic
Length: 36"
Rockwell Hardness: B95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175223 Mfr #: WWG800375037536
Features: Mildly MagneticLength: 36"
Rockwell Hardness: B95Material: 316 stainless steel
Thickness Tolerance: -0.002"Application: Make Your Own Key
Size: 3/8 x 3/8"Type: Undersized
Length Tolerance: -0.125"Finish: Plain
Tensile Strength (PSI): 35,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 3/8 x 3/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Reviews