Keystock, Under, 36 In L, 5/16x5/16

VALUE BRAND| Zoro #: G2342821| Mfr #: WWG800312031236

$36.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Mildly Magnetic
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2342821 Mfr #: WWG800312031236
Rockwell Hardness: B95Tensile Strength (PSI): 35, 000
Length Tolerance: -0.125"Application: Make Your Own Key
Item: Key StockMaterial: 316 stainless steel
Features: Mildly MagneticFinish: Plain
Type: UndersizedThickness Tolerance: -0.002"
Size: 5/16 x 5/16"Length: 36"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 5/16 x 5/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews