Keystock, Under, 36 In L, 5/8 x 5/8

VALUE BRAND| Zoro #: G1878712| Mfr #: WWG800625062536

$82.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878712 Mfr #: WWG800625062536
Length Tolerance: -0.125"Tensile Strength (PSI): 35, 000
Item: Key StockMaterial: 316 stainless steel
Features: Mildly MagneticRockwell Hardness: B95
Finish: PlainType: Undersized
Application: Make Your Own KeyLength: 36"
Thickness Tolerance: -0.002"Size: 5/8 x 5/8"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 36 In, 5/8 x 5/8 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.