KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 36 In L, 7/16x7/16

VALUE BRAND| Zoro #: G2340563| Mfr #: WWG300437043736

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 36"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340563 Mfr #: WWG300437043736
Type: UndersizedLength: 36"
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 7/16 x 7/16"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 7/16 x 7/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews