WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Keystock, Under, 36 In L, 7/8 x 7/8

VALUE BRAND| Zoro #: G1232813| Mfr #: WWG300875087536

$15.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Undersized
Tensile Strength (PSI): 64,000
Length Tolerance: -0.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1232813 Mfr #: WWG300875087536
Type: UndersizedTensile Strength (PSI): 64,000
Length Tolerance: -0.125"Length: 36"
Features: MagneticFinish: Plain
Application: Make Your Own KeyThickness Tolerance: -0.003"
Size: 7/8 x 7/8"Rockwell Hardness: B85
Item: Key StockMaterial: Low carbon steel
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 7/8 x 7/8 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews