Keystock, Under, 36 In L, 9/16x9/16

VALUE BRAND| Zoro #: G1967131| Mfr #: WWG300562056236

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967131 Mfr #: WWG300562056236
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low carbon steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Thickness Tolerance: -0.002"
Type: UndersizedSize: 9/16 x 9/16"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 9/16 x 9/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.