JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 36In L, 1 1/2x1 1/2

VALUE BRAND| Zoro #: G0422502| Mfr #: WWG301500150036

$54.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422502 Mfr #: WWG301500150036
Features: MagneticItem: Key Stock
Length Tolerance: -0.125"Application: Make Your Own Key
Length: 36"Material: Low carbon steel
Tensile Strength (PSI): 64, 000Rockwell Hardness: B85
Finish: PlainThickness Tolerance: -0.003"
Type: UndersizedSize: 1-1/2 x 1-1/2"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1 1/2 x 1 1/2 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.