LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keystock, Under, 36In L, 1 1/4x1 1/4

VALUE BRAND| Zoro #: G0717577| Mfr #: WWG301250125036

$28.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717577 Mfr #: WWG301250125036
Rockwell Hardness: B85Features: Magnetic
Tensile Strength (PSI): 64, 000Material: Low carbon steel
Application: Make Your Own KeyLength: 36"
Length Tolerance: -0.125"Finish: Plain
Item: Key StockThickness Tolerance: -0.003"
Type: UndersizedSize: 1-1/4 x 1-1/4"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1 1/4 x 1 1/4 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.