Keystock, Under, 36In L, 1 3/4x1 3/4

VALUE BRAND| Zoro #: G2186712| Mfr #: WWG301750175036

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186712 Mfr #: WWG301750175036
Item: Key StockApplication: Make Your Own Key
Type: UndersizedLength Tolerance: -0.125"
Rockwell Hardness: B85Tensile Strength (PSI): 64, 000
Size: 1-3/4 x 1-3/4"Material: Low Carbon Steel
Length: 36"Finish: Plain
Features: MagneticThickness Tolerance: -0.004"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1 3/4 x 1 3/4 In, -0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.