JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 3/8x3/8 In, 72 In L

VALUE BRAND| Zoro #: G1782383| Mfr #: WWG310375037572

$15.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782383 Mfr #: WWG310375037572
Type: UndersizedItem: Key Stock
Application: Make Your Own KeyMaterial: Low carbon steel
Thickness Tolerance: 0.0002"Length: 72"
Length Tolerance: +/-0.250"Finish: zinc
Rockwell Hardness: B86Features: Corrosion Resistant
Tensile Strength (PSI): 70, 000Size: 3/8 x 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 3/8 x 3/8 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.