Keystock, Under, 5/16x5/16 In, 36 In L

VALUE BRAND| Zoro #: G2211255| Mfr #: WWG310312031236

$4.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Corrosion Resistant
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2211255 Mfr #: WWG310312031236
Application: Make Your Own KeyType: Undersized
Material: Low carbon steelItem: Key Stock
Rockwell Hardness: B86Size: 5/16 x 5/16"
Length: 36"Finish: zinc
Features: Corrosion ResistantThickness Tolerance: 0.0002"
Length Tolerance: -0.125Tensile Strength (PSI): 70, 000
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Size 5/16 x 5/16 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews