Keystock, Under, 5/16x5/16 In, 72 In L

VALUE BRAND| Zoro #: G1065075| Mfr #: WWG310312031272

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065075 Mfr #: WWG310312031272
Item: Key StockApplication: Make Your Own Key
Type: UndersizedLength: 72"
Finish: ZincFeatures: Corrosion Resistant
Thickness Tolerance: 0.0002"Length Tolerance: +/-0.250"
Rockwell Hardness: B86Tensile Strength (PSI): 70, 000
Size: 5/16 x 5/16"Material: Low Carbon Steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 5/16 x 5/16 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70, 000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.