KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 5/8x5/8 In, 36 In L

VALUE BRAND| Zoro #: G1673402| Mfr #: WWG310625062536

$19.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 36"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673402 Mfr #: WWG310625062536
Type: UndersizedLength: 36"
Rockwell Hardness: B86Item: Key Stock
Finish: zincFeatures: Corrosion Resistant
Application: Make Your Own KeyThickness Tolerance: 0.0002"
Size: 5/8 x 5/8"Tensile Strength (PSI): 70,000
Material: Low carbon steelLength Tolerance: -0.125
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Size 5/8 x 5/8 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Reviews