Keystock, Under, 5/8x5/8 In, 72 In L

VALUE BRAND| Zoro #: G1751005| Mfr #: WWG300625062572

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B86
Length: 72"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751005 Mfr #: WWG300625062572
Rockwell Hardness: B86Length: 72"
Finish: PlainThickness Tolerance: -
Length Tolerance: +/-0.250"Type: Undersized
Size: 5/8 x 5/8"Item: Key Stock
Material: Low carbon steelFeatures: -
Tensile Strength (PSI): 70,000Application: Make Your Own Key
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 5/8 x 5/8 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Reviews