Keystock, Under, 7/16x7/16 In, 36 In L

VALUE BRAND| Zoro #: G2152665| Mfr #: WWG310437043736

$7.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152665 Mfr #: WWG310437043736
Rockwell Hardness: B86Item: Key Stock
Type: UndersizedApplication: Make Your Own Key
Material: Low carbon steelFinish: zinc
Features: Corrosion ResistantThickness Tolerance: 0.0002"
Length Tolerance: -0.125Tensile Strength (PSI): 70, 000
Size: 7/16 x 7/16"Length: 36"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 36 In., Size 7/16 x 7/16 In., Thickness Tolerance 0.0002 In., Length Tolerance -0.125, Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.