Keystock, Under, 7/16x7/16 In, 72 In L

VALUE BRAND| Zoro #: G1658937| Mfr #: WWG300437043772

$13.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658937 Mfr #: WWG300437043772
Item: Key StockApplication: Make Your Own Key
Type: UndersizedThickness Tolerance: -
Length Tolerance: +/-0.250"Rockwell Hardness: B86
Tensile Strength (PSI): 70, 000Size: 7/16 x 7/16"
Material: Low Carbon SteelLength: 72"
Finish: PlainFeatures: -
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 7/16 x 7/16 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70, 000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.