Keystock, Under, 7/16x7/16 In, 72 In L

VALUE BRAND| Zoro #: G1851744| Mfr #: WWG310437043772

$24.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Corrosion Resistant
Length: 72"
Rockwell Hardness: B86
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851744 Mfr #: WWG310437043772
Features: Corrosion ResistantLength: 72"
Rockwell Hardness: B86Material: Low carbon steel
Thickness Tolerance: 0.0002"Application: Make Your Own Key
Size: 7/16 x 7/16"Type: Undersized
Length Tolerance: +/-0.250"Finish: zinc
Tensile Strength (PSI): 70,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 7/16 x 7/16 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 70,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Reviews