Zoro Select
Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 7/16 in W, 7/16 in H
Mfr # WWG700437043772
Zoro # G0550365
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 72 in
- Width 7/16 in
- Height 7/16 in
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H WWG300375037536
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 8 mm H WWG310805305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/8 in W, 3/8 in H WWG310375037536
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H WWG310375050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1-1/2 in W, 1-1/2 in H WWG301500150036
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H WWG310125012512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 22 mm W, 40 mm H WWG3040221000
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1 in W, 1 in H WWG801000100012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 56 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0056
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 9/16 in W, 9/16 in H WWG300562056236
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 4 mm W, 4 mm H WWG800404305
- Zoro Select Undersized Key Stock