Keystock, Under, 7/8x7/8 In, 72 In L

VALUE BRAND| Zoro #: G1477883| Mfr #: WWG310875087572

$70.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Corrosion Resistant
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1477883 Mfr #: WWG310875087572
Application: Make Your Own KeyFeatures: Corrosion Resistant
Finish: zincItem: Key Stock
Length: 72"Material: Low carbon steel
Size: 7/8 x 7/8"Tensile Strength (PSI): 65,000
Type: UndersizedRockwell Hardness: B86
Length Tolerance: +/-0.250"Thickness Tolerance: 0.0002"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Zinc, Length 72 In., Size 7/8 x 7/8 In., Thickness Tolerance 0.0002 In., Length Tolerance +/-0.250 In., Tensile Strength (PSI) 65,000, Rockwell Hardness B86, Features Corrosion Resistant, Application Make Your Own Key

Product Reviews