KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Undersized, 1m L, 2 x 2mm

VALUE BRAND| Zoro #: G1365691| Mfr #: WWG8002021000

$39.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 1m
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365691 Mfr #: WWG8002021000
Type: UndersizedLength: 1m
Rockwell Hardness: B80Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.025mm
Size: 2 x 2mmTensile Strength (PSI): 35,000
Material: A4 Stainless SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 1m, Size 2 x 2mm, Thickness Tolerance -0.025mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Reviews