Keystock, Undersized, 1m L, 4 x 4mm

VALUE BRAND| Zoro #: G1466604| Mfr #: WWG3004041000

$3.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466604 Mfr #: WWG3004041000
Length Tolerance: -0.005mmRockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 1mMaterial: Medium Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.030mmSize: 4 x 4mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 4 x 4mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64, 000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.