Keystock, Undersized, 1m L, 5 x 5mm

VALUE BRAND| Zoro #: G1533892| Mfr #: WWG7005051000

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1533892 Mfr #: WWG7005051000
Item: Key StockApplication: Make Your Own Key
Type: UndersizedSize: 5 x 5mm
Material: A4 Stainless SteelLength: 1m
Finish: PlainFeatures: Mildly Magnetic
Thickness Tolerance: -0.030mmLength Tolerance: -0.005mm
Rockwell Hardness: B80Tensile Strength (PSI): 35, 000
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 1m, Size 5 x 5mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35, 000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.