KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Undersized, 1m L, 6 x 12mm

VALUE BRAND| Zoro #: G1248326| Mfr #: WWG3012061000

$13.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 1m
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248326 Mfr #: WWG3012061000
Type: UndersizedLength: 1m
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.043mm
Size: 6 x 12mmTensile Strength (PSI): 64,000
Material: Medium Carbon SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 6 x 12mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Reviews