Keystock, Undersized, 1m L, 6 x 6mm

VALUE BRAND| Zoro #: G1622494| Mfr #: WWG3006061000

$5.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622494 Mfr #: WWG3006061000
Application: Make Your Own KeyLength Tolerance: -0.005mm
Features: MagneticRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Item: Key Stock
Thickness Tolerance: -0.030mmType: Undersized
Size: 6 x 6mmMaterial: Medium Carbon Steel
Length: 1mFinish: Plain
Country of Origin (subject to change): India

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 6 x 6mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key
Save 15%. Sign up for Z-mail.