KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Undersized, 1m L, 7 x 18mm

VALUE BRAND| Zoro #: G1042867| Mfr #: WWG3018071000

$41.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 1m
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042867 Mfr #: WWG3018071000
Features: MagneticLength: 1m
Rockwell Hardness: B85Material: Medium Carbon Steel
Thickness Tolerance: -0.043mmApplication: Make Your Own Key
Size: 7 x 18mmType: Undersized
Length Tolerance: -0.005mmFinish: Plain
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 7 x 18mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Reviews