JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Undersized, 1m L, 7 x 8mm

VALUE BRAND| Zoro #: G2086253| Mfr #: WWG7008071000

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086253 Mfr #: WWG7008071000
Length Tolerance: -0.005mmTensile Strength (PSI): 35, 000
Rockwell Hardness: B80Item: Key Stock
Application: Make Your Own KeyFeatures: Mildly Magnetic
Material: A4 Stainless SteelType: Undersized
Finish: PlainThickness Tolerance: -0.036mm
Size: 7 x 8mmLength: 1m
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 1m, Size 7 x 8mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.