Keystock, Undersized, 1m L, 8 x 8mm

VALUE BRAND| Zoro #: G1666375| Mfr #: WWG3008081000

$7.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666375 Mfr #: WWG3008081000
Application: Make Your Own KeyRockwell Hardness: B85
Length Tolerance: -0.005mmMaterial: Medium Carbon Steel
Length: 1mItem: Key Stock
Finish: PlainTensile Strength (PSI): 64, 000
Features: MagneticType: Undersized
Thickness Tolerance: -0.036mmSize: 8 x 8mm
Country of Origin (subject to change): China

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 8 x 8mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.