Zoro Select
Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 8 mm W, 8 mm H
Mfr # WWG7008081000
Zoro # G0450651
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material A4 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 12 mm W, 12 mm H WWG3012121000
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H M39270.108.0001
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/8 in W, 3/8 in H WWG700375037536
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 16 mm W, 16 mm H M39270.176.0001
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H WWG700312031212
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0016
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 7 mm W, 8 mm H WWG7008071000
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 12 mm W, 8 mm H, 10 PK M39250.128.0075
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 180 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0180
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H WWG850500050012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK M39250.191.0140
- Zoro Select Undersized Key Stock