Keystock, Undersized, 1m L, 9 x 14mm

VALUE BRAND| Zoro #: G0543121| Mfr #: WWG3014091000

$13.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543121 Mfr #: WWG3014091000
Material: Medium Carbon SteelItem: Key Stock
Length: 1mLength Tolerance: -0.005mm
Rockwell Hardness: B85Tensile Strength (PSI): 64, 000
Finish: PlainApplication: Make Your Own Key
Features: MagneticType: Undersized
Thickness Tolerance: -0.043mmSize: 9 x 14mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Plain, Length 1m, Size 9 x 14mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.