Keystock, Undersized, 1m L, 9 x 14mm

VALUE BRAND| Zoro #: G0544257| Mfr #: WWG7014091000

$139.62 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Mildly Magnetic
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0544257 Mfr #: WWG7014091000
Application: Make Your Own KeyType: Undersized
Item: Key StockTensile Strength (PSI): 35, 000
Size: 9 x 14mmMaterial: A4 Stainless Steel
Length: 1mFinish: Plain
Features: Mildly MagneticThickness Tolerance: -0.036mm
Length Tolerance: -0.005mmRockwell Hardness: B80
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 1m, Size 9 x 14mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews