Kingpinless Plate Caster, Swivel, Poly, 12 in, 3080 lb

VALUE BRAND| Zoro #: G0283832| Mfr #: TSH300PT1HT24BD

$337.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283832 Mfr #: TSH300PT1HT24BD
Caster Temp. Range Available: YesNumber of Wheels: 1
Non-Marking: YesCaster Wheel Shape: Standard
Caster Brake Included: YesWheel Width: 1-3/4"
Caster Plate Hole Pattern: AIncludes: Top Grease Seal
Caster Product Group: Kingpinless Caster With BrakeDurometer: 95 Shore A
Caster Temp. Range: -22 Degrees to 176 Degrees FApplication: Kingpinless Casters
Caster Sub-Type: Kingpinless SwivelFrame Finish: Enamel
Caster Brake Type: PedalCaster Load Rating Range: Heavy-Duty
Standards: ISO 9001Caster Raceway: Single Ball
Thread Guards: NoFrame Material: Steel
Caster Wheel Bearings: RollerOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Wheel Color: TanExtended Lead: No
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Replacement Wheel: Mfr. No. 300 PT1H
Swivel Radius: 1-39/64"Mounting Bolt Dia.: 1/2"
Overall Height: 14"Caster Core Material: Cast Iron
Plate Thickness: 9/32"Load Rating: 3080 lb.
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 12"
Core Color: GrayCaster Swivel Lock Type: No Lock Included
Plate Size: 5-1/4" x 6-9/16"Item: Plate Caster
Country of Origin (subject to change): United Kingdom

Product Description

Kingpinless Caster w/Brake, Load Rating 3080 lb., Wheel Dia. 12 In., Wheel Width 1-3/4 In., Overall Height 14 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Plate Type A, Wheel Color Tan, Core Material Cast Iron, Raceway Single Ball Hardened, Wheel Bearings Roller, Replacement Wheel Mfr. No. 300 PT1H, Brake Type Face Contact, Plate Size 5-1/4 x 6-9/16 In., Includes Top Grease Seal, Durometer 95 Shore A

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.