Kingpinless Plate Caster, Swivel, Poly, 10 in, 2640 lb.

VALUE BRAND| Zoro #: G0860517| Mfr #: TSH250PT1HT24BD

$283.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860517 Mfr #: TSH250PT1HT24BD
Caster Temp. Range Available: YesNumber of Wheels: 1
Caster Wheel Shape: StandardStandards: ISO 9001
Item: Plate CasterReplacement Wheel: Mfr. No. 250 PT1H
Wheel Color: TanInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Extended Lead: NoMounting Bolt Dia.: 1/2"
Overall Height: 12"Caster Core Material: Cast Iron
Plate Thickness: 9/32"Load Rating: 2640 lb.
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 10"
Core Color: GrayCaster Swivel Lock Type: No Lock Included
Plate Size: 5-1/4" x 6-9/16"Caster Brake Included: Yes
Wheel Width: 1-3/4"Includes: Top Grease Seal
Caster Product Group: Kingpinless Caster With BrakeDurometer: 95 Shore A
Application: Kingpinless CastersCaster Sub-Type: Kingpinless Swivel
Frame Finish: EnamelNon-Marking: Yes
Caster Plate Hole Pattern: ACaster Load Rating Range: Medium-Duty
Caster Temp. Range: -22 Degrees to 176 Degrees FCaster Brake Type: Pedal
Thread Guards: NoFrame Material: Steel
Caster Raceway: Single BallOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Wheel Bearings: RollerCountry of Origin (subject to change): United Kingdom

Product Description

Kingpinless Caster w/Brake, Load Rating 2640 lb., Wheel Dia. 10 In., Wheel Width 1-3/4 In., Overall Height 12 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Plate Type A, Wheel Color Tan, Core Material Cast Iron, Raceway Single Ball Hardened, Wheel Bearings Roller, Replacement Wheel Mfr. No. 250 PT1H, Brake Type Face Contact, Plate Size 5-1/4 x 6-9/16 In., Includes Top Grease Seal, Durometer 95 Shore A

Product Reviews

Save 15%. Sign up for Z-mail.